180 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #EGQ-C2861WX-FF US NG
180 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EZTR50 package contains the new EZ98-DV, plus all the aforementioned components, for replacement of a 50 Gal. tank water heater
- Tankless installation just got easier with the NORITZ EZ bundle pack install your EZ98DV-NG in no time with everything you need in one box
- Upgraded heat exchangers: our new EZ models are equipped with 2 heat exchangers developed with high grade stainless steel that are built to last
- Revolutionary tankless water heater features a super-low BTU mode with its burner control, which allows for optimal temperature response in conditions of low temperature rise and/or low flow rates, reduces BTU output to less than 5,000 BTU
- Unmatched performance with the industry's best warranty - 25 years heat exchanger warranty
- New EZ models conveniently feature a maximum venting length of 65 ft. or 150 ft., when using a 2 in. or 3 in. vent diameter, respectively
- EZ units have a uniform energy factor of 0.95, among the highest in the industry
- EZ98 features a capacity range of 0.5 GPM - 9.8 GPM
- This bundle kit is intended for INDOOR INSTALLATION. To install outdoors, it is recommended to purchase the tankless unit and vent cap (VC-6-1), both of which are also sold separately.
-
Green
Specifications
- AMP:
- 0.3
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 12-4/5 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.8 gpm
- Fuel Type:
- Natural Gas
- Height:
- 27 in
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 180
- Maximum Temperature:
- 140
- Minimum Temperature:
- 100
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- UPC:
- 850018743006
- Uniform Energy Factor (UEF):
- 0.96
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 70 lb
- Width:
- 18-1/2 in
- Wireless Communication:
- Wi-Fi