Tulip Knob Passage Door Lock in Polished Brass
Tulip Knob Passage Door Lock in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Passage Door Lockset (Hall & Closet)
- Reversable Non Handed
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-3/8 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Passage
- Height:
- 2-5/8 in
- Lock Type:
- Passage
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Security Grade:
- 3
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 2-5/8 in