Single Handle Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Nickel
Parallel® Single Handle Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single handle controls both on/off activation and temperature settings
- 8-3/4-in (222 mm) stationary spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- Coordinates with other products in the Parallel collection
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Parallel®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Spout Reach:
- 8-1/4 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 885612792204
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7-5/8 in