Single Handle Floor Mount Tub Filler with Hand Shower in Polished Chrome
Parallel® Single Handle Floor Mount Tub Filler with Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single handle controls both on/off activation and temperature settings
- 8-11/16 in (220 mm) spout reach
- 10.0 gpm (3.8 lpm) maximum bath faucet flow rate at 45 PSI (3.1 bar)
- 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 PSI (5.5 bar)
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with other products in the Parallel collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Parallel®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 39-9/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 32-7/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-11/16 in
- WaterSense Labeled:
- Yes
- Width:
- 4-15/16 in