Diverter Tub Spout in Matte Black
Parallel™ Diverter Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diverter spout with 1/2-in NPT or slip-fit connection
- 6-1/4-in (159 mm) spout reach
- 1-1/8-in (29 mm) max hole diameter
- Coordinates with other products in the Parallel collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Parallel™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-9/25 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fits Model:
- Parallel™ K-23484-4
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/16 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 885612782069
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in