60W 4-Light Candelabra E-12 Incandescent Pendant Light in Black
Armand 60W 4-Light Candelabra E-12 Incandescent Pendant Light in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offers a simple and elegant design that can migrate well with soft contemporary, mid-century, glam and industrial styles and decor
- The Armand offers a unique mix of black and bronze finishes black leather accents wrapped around the bronze candle sleeve
- Round, cage shape, the Armand measures 19 inches in width and 27 inches in body height
- This beautiful pendant works nicely over a dining room table, in a foyer, in a kitchen or over a kitchen island
- Customize the look of your chandelier by using customize bulbs in the candelabra socket
- For instance, use globe bulbs to achieve a mid-century look or candle or T lamp bulbs for a soft contemporary look
- Provides beautiful, ambient lighting to the room
- Can customize bulbs to use in the candelabra socket
- Bulbs not included
Specifications
- ADA Compliant:
- No
- Collection:
- Armand
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 27 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel
- Minimum Height:
- 31-3/4 in
- Number of Lights:
- 4
- Overall Height:
- 65 in
- UPC:
- 783927800860
- Volts:
- 110/120V
- Watts:
- 60 W
- Width:
- 19 in