24 x 20 in. Single Bowl Vitreous China Vanity Top in White
Studio® S 24 x 20 in. Single Bowl Vitreous China Vanity Top in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Vitreous china resists chipping and scratching
- Front overflow
- Cut-out template included
- For use with studio s vanity or countertop made by others
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Studio® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20 in
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 19-69/100 in x 14-19/100 in x 4 in
- Sink Installation Type:
- Drop-in
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in