This product requires certification to purchase.

1.28 gpf Toilet Tank in White

American Standard

Studio® S 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4162A105020
  • Item #9055365
  • Manufacturer Part #4162A105.020
4 out of 5 Customer Rating
Brand image
American Standard

Studio® S 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4162A105020
  • Item #9055365
  • Manufacturer Part #4162A105.020
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EverClean inhibits the growth of bacteria, mold and mildew
  • High efficiency 1.28 GPF/4.8 LPF
  • WaterSense certified
  • Right hand trip lever in Polished Chrome is included, also available in Matte Black and Brushed Nickel , sold separately
  • Lifetime warranty on chinaware, 5-year warranty on all mechanical parts, 1-year warranty on seat
  • For use with the studio S toilet bowl 3712A100.020
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-08
Collection:
Studio® S
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-22/25 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
14-1/2 in
IAPMO Listed:
No
Length:
7-22/25 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
Yes
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
UPC:
193406041163
WaterSense Labeled:
Yes
Width:
18-22/25 in