This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black

KOHLER

Elate® Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K27293-BL
  • Item #9208926
3.3 out of 5 Customer Rating
Brand image
KOHLER

Elate® Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K27293-BL
  • Item #9208926
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 234
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Vertical holder makes changing toilet paper quick and simple
  • Coordinates with Elate faucets and accessories
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation template and tools included
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Elate®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-14/25 in
Hardware Included:
Yes
Height:
6-1/2 in
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3-19/16 in
Width:
2 in