6 in. 12.6W LED Down Light with Remote Driver in Matte White
6 in. 12.6W LED Down Light with Remote Driver in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features a round polymer trim and smooth lens
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.11
- Beam Spread:
- 112.9°
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 5000
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 3-3/100 in
- Installation Type:
- Direct Mount
- Length:
- 6-1/2 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 900
- Material:
- Plastic
- UL Listed:
- Yes
- UPC:
- 080083916382
- Volts:
- 120V
- Watts:
- 12.6 W