4-1/2 in. Steel Spring Door Hinge in Prime Coat (Pack of 2)
4-1/2 in. Steel Spring Door Hinge in Prime Coat (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For standard weight doors
- With 8 holes
- Square corner
- Package quantity: 2 per box
- Spring hinge
- #12-24 x 1/2" Machine Screws
- Two Hinges
Specifications
- Application:
- Commercial
- Color Finish Category:
- Greys
- Color Finish Name:
- Prime Coat
- Gauge (metal):
- 0.13 ga
- Height:
- 4-61/125 in
- Length:
- 4-1/2 in
- UPC:
- 781889621462
- Width:
- 4-1/2 in