This product requires certification to purchase.

1-Hook Robe Hook in Vibrant® Brushed Moderne Brass

KOHLER

Components® 1-Hook Robe Hook in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K78378-2MB
  • Item #9273805
4.1 out of 5 Customer Rating
Brand image
KOHLER

Components® 1-Hook Robe Hook in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K78378-2MB
  • Item #9273805
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • KOHLER finishes resist corrosion and tarnish
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
Collection:
Components®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
4 in
Height:
2-3/8 in
Installation Type:
Wall Mount
Length:
4 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
4 in
Width:
2-3/8 in