This product requires certification to purchase.

24 in. Towel Bar in Vibrant® Brushed Moderne Brass

KOHLER

Parallel™ 24 in. Towel Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K23525-2MB
  • Item #9273984
3.9 out of 5 Customer Rating
Brand image
KOHLER

Parallel™ 24 in. Towel Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K23525-2MB
  • Item #9273984
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 24 in. (610 mm) bar
  • Coordinates with other products in the Parallel collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Parallel™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
3-5/8 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-5/8 in
Width:
24 in