Bathroom Faucet Oyl Handles in Vibrant Brushed Moderne Brass
Components™ Bathroom Faucet Oyl Handles in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two Oyl handles allow for both volume and temperature control
- Quarter-turn washerless ceramic disc valves
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- Dual-control wall-mounted.
- Two-handle bathroom faucet trim for wall-mount installations
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Components™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 1-1/2 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 885612905703