This product requires certification to purchase.

2-Hook Robe Hook in Vibrant® Brushed Moderne Brass

KOHLER

Artifacts® 2-Hook Robe Hook in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72572-2MB
  • Item #9274126
  • Manufacturer Part #72572-2MB
4.8 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® 2-Hook Robe Hook in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72572-2MB
  • Item #9274126
  • Manufacturer Part #72572-2MB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Provides additional storage in bathroom space
  • Coordinates with other products in the Artifacts collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-5/8 in
Base Plate Width:
2-5/8 in
CARB OTC LEED Compliant:
No
Collection:
Artifacts®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
UPC:
885612886576
Width:
4-7/8 in