This product requires certification to purchase.

24 in. Towel Bar in Vibrant® Brushed Moderne Brass

KOHLER

Tone™ 24 in. Towel Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27426-2MB
  • Item #9274217
  • Manufacturer Part #27426-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Tone™ 24 in. Towel Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27426-2MB
  • Item #9274217
  • Manufacturer Part #27426-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 24 in. (609 mm) towel bar
  • Coordinates with tone faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Kohler faucet lifetime limited warranty
  • Available in a variety of Kohler finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-9/16 in
Base Plate Width:
2-9/16 in
Collection:
Tone™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
3-9/16 in
Hardware Included:
Yes
Height:
2-9/16 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-9/16 in
UPC:
885612916181
Width:
3-9/16 in