This product requires certification to purchase.

1-Hook Robe Hook in Vibrant® Brushed Moderne Brass

KOHLER

Parallel® 1-Hook Robe Hook in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K23529-2MB
  • Item #9274266
3.3 out of 5 Customer Rating
Brand image
KOHLER

Parallel® 1-Hook Robe Hook in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K23529-2MB
  • Item #9274266
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Robe hook provides convenient hanging storage of robes, towels, and other bath items
  • Coordinates with other products in the Parallel collection
  • Includes installation hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Parallel®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
2-3/16 in
Height:
2 in
Installation Type:
Wall Mount
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-3/16 in
Width:
2 in