This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Artifacts® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72762-9M-2MB
  • Item #9274350
  • Manufacturer Part #72762-9M-2MB
3.7 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72762-9M-2MB
  • Item #9274350
  • Manufacturer Part #72762-9M-2MB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One-piece, self-contained ceramic disc valve allows both volume and control
  • Clicker drain with tailpiece and overflow
  • 5-11/16 in (144 mm) spout reach
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Artifacts®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Deck Plate Included:
No
Depth:
5-11/16 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
6-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-15/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-813/1000 in
Spout Reach:
5-86/125 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
885612715586
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-11/16 in