This product requires certification to purchase.

60W 6-Light Candelabra E-12 Incandescent Bleached Natural Rope with Patinaed Brass Pendant Light

Capital Lighting

Bianca 60W 6-Light Candelabra E-12 Incandescent Bleached Natural Rope with Patinaed Brass Pendant Light

  • Fast #
  • Part #C341161NP
  • Item #9292769
  • Manufacturer Part #341161NP
5 out of 5 Customer Rating
Brand image
Capital Lighting

Bianca 60W 6-Light Candelabra E-12 Incandescent Bleached Natural Rope with Patinaed Brass Pendant Light

  • Fast #
  • Part #C341161NP
  • Item #9292769
  • Manufacturer Part #341161NP
5 out of 5 Customer Rating

X Points

Color Finish Name: Bleached Natural Rope, Patinaed Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Six light pendant in bleached natural rope and patinaed brass - pinch pleat gathered string tapered
  • Rated for dry locations, perfect for a hallway/stairway, foyer/entryway, kitchen, home office, dining room, living room or bedroom. Hand-wrapped bleached natural rope combine with fashionable patinaed textured brass tube accents to create dramatic pendant
  • This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
  • Dimmable and LED/CFL/incandescent compatible, uses six 60-Watt (max) E12 candelabra base bulbs (not included)
  • Adjustable height (from 19.25 in to 66 in), 24.55 in W x 14 in H; includes 1 ft of chain, 10 ft of wire and one each 6 in, 12 in and 18 in removable rods
  • Includes 1-year limited manufacturer's warranty
  • A tapered silhouette, gathered string accents, and a material mix of hand-wrapped bleached natural rope and slightly distressed patinaed brass create contrast, drama and glamour in the Bianca collection
  • Requires Certification

Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
Bianca
Color Finish Category:
Brass Tones
Color Finish Name:
Bleached Natural Rope, Patinaed Brass
Depth:
24-1/2 in
Dimmable:
Yes
ETL Listed:
No
Height:
14 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Modern
Material:
Metal
Minimum Height:
19-1/4 in
Number of Lights:
6
Overall Height:
14 in
UL Listed:
Yes
UPC:
841740157292
Volts:
120V
Watts:
60 W
Width:
24-1/2 in
Wire Gauge (AWG):
18 ga