60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Black
Barrett 60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four light outdoor hanging lantern pendant in black finish with antiqued glass
- Rated for damp locations, perfect for a covered porch, portico, or outdoor kitchen. Classic mission cues of strong vertical lines adorn this black outdoor wall lantern
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Dimmable and LED/CFL/incandescent compatible, uses four 60-watt (max) E12 candelabra base bulbs (not included)
- Adjustable height (from 24.5 in to 87 in), 18 in W x 29 in H; includes 5 ft of chain, 15 ft of wire
- Includes 5-year "rain or shine" rust and fade manufacturer's warranty
- Clean lines and framed edges in the Barrett collection give a graphic punch without being too overpowering
Specifications
- Collection:
- Barrett
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Antique, Clear, Seedy
- Height:
- 87 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Craftsman, Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 4
- Power Source:
- AC, Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740160315
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-1/2 in