Two Handle Thermostatic Valve Trim in Brushed Nickel
Locarno Two Handle Thermostatic Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Balanced design: The design inspired by the art deco movement create balanced design that suits any living space
- Easy control: The diverter makes it easy to switch between your tub spout and hand shower on this product, creating an enjoyable shower experience
- Screw-free plate: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
- Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
- Quiet operation: The use of the ibox universal plus rough reduces in-wall vibration and resulting noise during the use of your shower trim
- Accessibility: The trim plate can be easily removed to access the service stops, making it less intrusive to service your ibox if needed
- Consists of: Thermostatic trim
- Volume control and diverter for 2 outlets
- Outlets may not be operated simultaneously
- Thermostatic cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.5 2002
- Collection:
- Locarno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic