This product requires certification to purchase.

24-1/2 in. Shower Rail with Hose in Matte Black

Hansgrohe

Locarno 24-1/2 in. Shower Rail with Hose in Matte Black

  • Fast #
  • Part #H04829670
  • Item #9301633
4.2 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno 24-1/2 in. Shower Rail with Hose in Matte Black

  • Fast #
  • Part #H04829670
  • Item #9301633
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • THOUGHTFUL DESIGN: German design and engineering provides left or right side hand shower mounting to meet your specific shower needs
  • AT THE PERFECT HEIGHT: Overall height of 26.68-inches allows a wide positioning range of the connected hand held shower
  • PREMIUM FINISH: Designed to match Hansgrohe Locarno collection finishes
  • HOSE INCLUDED: For simplicity, the included Techniflex shower hose matches perfectly with Hansgrohe hand held shower heads
  • EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
  • INSTALLATION NOTES: Mounting holes are 24.5-inches center on center, Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Locarno
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/2 in
Height:
26-63/100 in
Hose Included:
Yes
Hose Length:
63 in
Slide Bar Height:
24-1/2 in
Width:
2-22/25 in