This product requires certification to purchase.

1-Hook Robe Hook in Brushed Gold Optic

This product has been replaced by

ROBE HOOK *BEASL AGBR
Signature Hardware Robe Hook in Aged Brass
Manufacturer Part #559351
Hansgrohe

Locarno 1-Hook Robe Hook in Brushed Gold Optic

  • Fast #
  • Part #H04838250
  • Item #9301641
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

ROBE HOOK *BEASL AGBR
Signature Hardware Robe Hook in Aged Brass
Manufacturer Part #559351
Hansgrohe

Locarno 1-Hook Robe Hook in Brushed Gold Optic

  • Fast #
  • Part #H04838250
  • Item #9301641
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Optic Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space
  • WALL MOUNT DESIGN: Robe hook mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Locarno robe hook is a perfect match to the Hansgrohe Locarno bath and shower collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the robe hook and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-5/8 in
Base Plate Width:
1-3/4 in
Collection:
Locarno
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Height:
1-63/100 in
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-1/4 in