This product requires certification to purchase.

1/2 in. NPT Metal Hand Shower Holder in Matte Black

Hansgrohe

Locarno 1/2 in. NPT Metal Hand Shower Holder in Matte Black

  • Fast #
  • Part #H04831670
  • Item #9301733
  • Manufacturer Part #04831670
5 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno 1/2 in. NPT Metal Hand Shower Holder in Matte Black

  • Fast #
  • Part #H04831670
  • Item #9301733
  • Manufacturer Part #04831670
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
  • Compatibility: Compatible with the Hansgrohe shower collection, allowing you to complete your bathroom aesthetic
  • Additional components: This product includes the mounting hardware needed for holder installation - additional parts for handheld shower required
  • Add on items: Complete the shower set with a Locarno handheld shower head, Techni flex shower hose and Hansgrohe wall outlet connection
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Consists of: Porter unit, hand shower hose
  • Metal
  • 1/2 in NPT
  • For shower hoses with conical nut on both sides
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5 2002
Collection:
Locarno
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Supply Elbow and Holder
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hardware Included:
Yes
Height:
2-3/4 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Material:
Metal
Width:
2-3/4 in