Single Handle Lever Floor Mount Filler in Brushed Gold Optic (Trim Only)
This product has been replaced by
Manufacturer Part #SHHS4010GBG
Locarno Single Handle Lever Floor Mount Filler in Brushed Gold Optic (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
- Easy control: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- Handshower water flow: The included Locarno handshower features a flow rate of 1.75 gpm, providing thorough water savings
- Seamless style: The Locarno tub filler is a perfect match to the Locarno bathroom collection, which provides a bold room style
- Leak-free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- Concentrated water coverage: The 2-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Locarno
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 39-1/8 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 5.28 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 39-13/100 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Multi
- Spout Height:
- 31-1/4 in
- Spout Type:
- Fixed
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes