This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Hansgrohe

Locarno Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H04813820
  • Item #9301917
  • Manufacturer Part #04813820
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H04813820
  • Item #9301917
  • Manufacturer Part #04813820
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Locarno
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Reach:
5-5/8 in
Spout Type:
Fixed
WaterSense Labeled:
Yes