24 in. Towel Bar in Matte Black
Dartmoor™ 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single bar-wall mount
- Pro Fit installation system eliminates set-screws for faster, more durable mounting
- Coordinates with other faucets and accessories in the Dartmoor Collection
- Backed up by Moen's Limited Lifetime Warranty
- 24 in. Towel Bar is constructed of zinc
- Matte black finish is the perfect complement to modern spaces
- Pro-fit™ installation system eliminates set screws for faster, more secure mounting
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 3-1/8 in
- Base Plate Width:
- 3-1/8 in
- Collection:
- Dartmoor™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 1-2/5 in
- Length:
- 24 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- UPC:
- 034584033550
- Width:
- 24 in