This product requires certification to purchase.

10-1/16 in. Center-to-Center Drawer Pull in Polished Chrome/Black Chrome

Amerock

Urbanite 10-1/16 in. Center-to-Center Drawer Pull in Polished Chrome/Black Chrome

  • Fast #
  • Part #ABP77825626BCR
  • Item #9318052
  • Manufacturer Part #BP77825626BCR
4.5 out of 5 Customer Rating
Brand image
Amerock

Urbanite 10-1/16 in. Center-to-Center Drawer Pull in Polished Chrome/Black Chrome

  • Fast #
  • Part #ABP77825626BCR
  • Item #9318052
  • Manufacturer Part #BP77825626BCR
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome, Black Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 120.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 10-1/16 in (256 mm) Center-to-Center Pull
  • Finished in Polished Chrome/Black Chrome
  • Amerock Exclusive Design
  • Includes mounting hardware: M4 X 1 in. & M4 X 1-9/16 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
10-1/16 in
Collection:
Urbanite
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome, Black Chrome
Depth:
1-3/16 in
Diameter - Base:
7/16 in
Hardware Type:
Drawer Pull
Height:
1-3/16 in
Length:
12-3/4 in
Material:
Zinc, Aluminum
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634231825
Width:
1/2 in