10-1/16 in. Center-to-Center Drawer Pull in Matte Black/Matte Black
Urbanite 10-1/16 in. Center-to-Center Drawer Pull in Matte Black/Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 120.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10-1/16 in (256 mm) Center-to-Center Pull
- Finished in Matte Black/Matte Black
- Amerock Exclusive Design
- Includes mounting hardware: M4 X 1 in. & M4 X 1-9/16 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 10-1/16 in
- Collection:
- Urbanite
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Matte Black
- Depth:
- 1-3/16 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Drawer Pull
- Height:
- 1-3/16 in
- Length:
- 12-3/4 in
- Material:
- Zinc, Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634231849
- Width:
- 1/2 in