This product requires certification to purchase.

5/8 in. Center-to-Center Cabinet Pull in Matte Black

Amerock

Transcendent 5/8 in. Center-to-Center Cabinet Pull in Matte Black

  • Fast #
  • Part #ABP741416MBMB
  • Item #9322335
  • Manufacturer Part #BP741416MBMB
3.4 out of 5 Customer Rating
Brand image
Amerock

Transcendent 5/8 in. Center-to-Center Cabinet Pull in Matte Black

  • Fast #
  • Part #ABP741416MBMB
  • Item #9322335
  • Manufacturer Part #BP741416MBMB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality aluminum construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Documents


Specifications

Center to Center:
5/8 in
Collection:
Transcendent
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/16 in
Diameter - Base:
1 in
Hardware Type:
Cabinet Pull
Height:
1-3/16 in
Length:
3-3/16 in
Material:
Aluminum
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634232266
Width:
3/8 in