2-5/8 in. Cabinet Knob in Brushed Gold/White
Urbanite 2-5/8 in. Cabinet Knob in Brushed Gold/White
Package Quantity Info:
Each: 1 Inner Pack: 75 Case: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc/aluminum construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Urbanite
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold, White
- Depth:
- 1-3/16 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-3/16 in
- Length:
- 2-3/4 in
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634230699
- Width:
- 1/2 in