This product requires certification to purchase.

8.2W A19 Medium Base Soft White LED Bulb

SATCO

8.2W A19 Medium Base Soft White LED Bulb

  • Fast #
  • Part #SS12419
  • Item #9323407
  • Manufacturer Part #S12419
4.5 out of 5 Customer Rating
Brand image
SATCO

8.2W A19 Medium Base Soft White LED Bulb

  • Fast #
  • Part #SS12419
  • Item #9323407
  • Manufacturer Part #S12419
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Enclosed Rated Lamp
  • CULus - Damp
  • Operating temperature: -20°C to 45°C (-4°F to 113°F)
  • Requires Certification
  • Green


Specifications

Ballast Type:
Dimmable
Beam Spread:
360°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
2-3/8 in
Dimmable:
Yes
ETL Listed:
Yes
Length:
4-1/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
7.5A19/SW/LED/E26/27K/120V
Light Bulb Shape Code:
A19
Light Bulb Style:
Tubular
Light Bulb Type:
LED
Lumens:
800
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Damp Locations
UPC:
045923124198
Volts:
120V
Watt Equivalency:
60 W
Watts:
7.5 W