This product requires certification to purchase.

100W 2-Light Medium E-26 Vanity Fixture in Matte Black

Progress Lighting

Merry 100W 2-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP300328031
  • Item #9335050
  • Manufacturer Part #P300328-031
4.2 out of 5 Customer Rating
Brand image
Progress Lighting

Merry 100W 2-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP300328031
  • Item #9335050
  • Manufacturer Part #P300328-031
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bring a modern vibe to any room with the Merry collection 2-light matte black etched glass transitional bath vanity light ideal for any entryway, hallway, foyer, bedroom, sitting room, living room, or bathroom
  • Perfect for transitional and contemporary style settings
  • The clean-lined frame, tubular arm, and round light base are coated in a classic matte black finish
  • Constructed from steel to ensure a long product lifespan; mount the light fixture facing up or down
  • Light sources glow from inside crisp etched glass shades
  • For ideal illumination, use 2 medium base bulbs that are sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Measures 12-inch width by 8-1/4-inch height by 5-3/4-inch depth
  • Pairs with the Tobin, etched glass, and dome glass collections
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Merry
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-3/4 in
Dimmable:
Yes
Glass Type:
Etched
Height:
8-1/4 in
Installation Type:
Wall Mount
Length:
12 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Contemporary, Transitional
Material:
Glass, Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247245864
Volts:
120V
Watts:
100 W
Width:
5-3/4 in