This product requires certification to purchase.

47-3/4 x 1-3/16 in. 43W 1-Light LED Flush Mount Ceiling Fixture in Satin White

Progress Lighting

Everlume 47-3/4 x 1-3/16 in. 43W 1-Light LED Flush Mount Ceiling Fixture in Satin White

  • Fast #
  • Part #PP81003302830
  • Item #9335161
  • Manufacturer Part #P810033-028-30
4.5 out of 5 Customer Rating
Brand image
Progress Lighting

Everlume 47-3/4 x 1-3/16 in. 43W 1-Light LED Flush Mount Ceiling Fixture in Satin White

  • Fast #
  • Part #PP81003302830
  • Item #9335161
  • Manufacturer Part #P810033-028-30
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Incorporate a solution for both residential and commercial applications with the Everlume collection 24-inch satin white modern LED linear panel light is ideal for any bathroom, laundry room, kitchen, walk-in closet, garage, or basement
  • Perfect for contemporary, modern, traditional, and transitional style settings
  • The classic rectangular wrap is coated in a crisp satin white finish and offers a clean low-profile design; hardware and fasteners are not visible after installation, providing a clean appearance
  • Constructed from aluminum to ensure a long product lifespan
  • A frosted polycarbonate diffuser is lit by LEDs along the perimeter of the fixture; light is diffused through a light guide, providing even illumination, without dark spots
  • For ideal illumination, 1 integrated LED is included (21 W); 3000 k; 90CRI; 1587 delivered lumens; dimmable
  • Measures 47-3/4-inch length by 11-15/16-inch width by 1-1/4-inch height
  • Pairs with a variety of progress lighting fixtures
  • Warranty: Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Everlume
Color Finish Category:
Whites
Color Finish Name:
Satin White
Color Temperature:
3000
Dimmable:
Yes
Height:
1-3/16 in
Installation Type:
Flush Mount
Length:
11-15/16 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Commodity, Contemporary, Modern, Traditional, Transitional, Utilitarian
Lumens:
3184
Lumens per Watt:
74
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
785247249152
Volts:
120V
Watts:
43 W
Width:
47-3/4 in