Single Handle Pull Down Bar Faucet in Stainless Steel
Port Haven™ Single Handle Pull Down Bar Faucet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MagnePfit uses powerful magnetic docking to keep your spray head firmly secured
- TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
- Spout swivels for added maneuverability
- Pfast Connect™ technology securely connects water supply lines with a quick click
- Pull-Down sprayhead with toggle button to select spray or stream modes conveniently in the palm of your hand
- Auto-Align ensures your spray head aligns correctly all on its own
- Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
- 36 in. Integrated Flexible Nylon Supply Lines with 3/8 in. connection
- Deckplate sold separately
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Port Haven™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- Female Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-3/4 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-15/32 in
- Spout Reach:
- 7-7/16 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- UL Listed:
- No
- UPC:
- 038877653678
- WaterSense Labeled:
- No