8-4/25 x 4-27/50 in. 20W 2-Light 1900 Lumens 3000 Kelvin Contemporary LED Security & Flood Light in White
8-4/25 x 4-27/50 in. 20W 2-Light 1900 Lumens 3000 Kelvin Contemporary LED Security & Flood Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Die-cast aluminum body
- UV stabilized powder coated finish
- IP65
- 2KV surge protection
- 5 year warranty
-
Green
Documents
Specifications
- Beam Spread:
- 50°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 8-4/5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 4-27/50 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1900
- Material:
- Die Cast Aluminum, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UPC:
- 045923629525
- Volts:
- 100/277V
- Watts:
- 20 W
- Weight:
- 2.41 lb
- Width:
- 8-4/25 in