This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

ROHL®

Eclissi™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #REC55D1MB
  • Item #9377988
  • Manufacturer Part #EC55D1MB
3.8 out of 5 Customer Rating
Brand image
ROHL®

Eclissi™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #REC55D1MB
  • Item #9377988
  • Manufacturer Part #EC55D1MB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Flow rate of 1.75 gpm at 60 psi for effective cleaning while optimizing water usage
  • Handle required and sold separately
  • Requires 2-1/2 in clearance from backsplash to center of faucet hole
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eclissi™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
19-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
No
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
10-3/8 in
Spout Reach:
8-21/32 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No
UPC:
824464583240