This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Antique Gold

ROHL®

Tenerife™ Single Handle Pull Down Bar Faucet in Antique Gold

  • Fast #
  • Part #RTE65D1LMAG
  • Item #9378487
  • Manufacturer Part #TE65D1LMAG
4.3 out of 5 Customer Rating
Brand image
ROHL®

Tenerife™ Single Handle Pull Down Bar Faucet in Antique Gold

  • Fast #
  • Part #RTE65D1LMAG
  • Item #9378487
  • Manufacturer Part #TE65D1LMAG
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Retractable pull-down handspray with secure docking system
  • Silent braided nylon hose reduces friction between pull-down hose and faucet spout for quieter operation
  • Flow rate of 1.75 gpm at 60 PSI for effective cleaning
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Matching kitchen faucet MB7515 is available
  • 1-3/8 in. hole size
  • Handle movement allows for installation where backsplash space is limited
  • Only requires 1 in. clearance from center hole to back splash
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tenerife™
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13-7/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
5-23/32 in
Spout Reach:
8-7/32 in
Spout Swivel:
180°
Spout Type:
Swivel
UPC:
824438589650