This product requires certification to purchase.

Deadbolt and Keyless Entry Lock in Matte Black

Kwikset

Halo Deadbolt and Keyless Entry Lock in Matte Black

  • Fast #
  • Part #K99590004
  • Item #9392173
  • Manufacturer Part #99590-004
4.1 out of 5 Customer Rating
Brand image
Kwikset

Halo Deadbolt and Keyless Entry Lock in Matte Black

  • Fast #
  • Part #K99590004
  • Item #9392173
  • Manufacturer Part #99590-004
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lock and unlock your door with the latest fingerprint access technology
  • Manage halo touch from the Kwikset app from anywhere there's an Internet connection
  • No hub required by connecting directly to your home Wi-Fi network
  • Enroll up to 100 fingerprints (50 users)
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Create, disable, and delete fingerprints from your smartphone using the Kwikset app
  • View the lock's event history from your smartphone using the Kwikset app
  • Works with Amazon Alexa and Google Assistant
  • Set schedules for customized access from your smartphone using the Kwikset app
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Halo
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Hardware Type:
Lock
Lock Type:
Deadbolt, Keyless Entry
Material:
Zinc
Smart Home Enabled:
Yes
Thickness:
1-7/8 in, 1-7/8 in, 1-3/4 in, 1-3/4 in, 2 in, 2 in
UL Listed:
Yes
UPC:
883351754637
Weight:
3.88 lb