Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black
Studio® S Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal lever handle is smooth and easy to operate
- Brass wall escutcheon
- Hot limit safety stop is set to a maximum of 112°F (44°C) with interim stops for local conditions
- All Ceratherm™ valves are thermostatically controlled to maintain a constant shower temperature even in cases of water supply pressure and temperature changes
- Rough valve sold separately
- Limited lifetime warranty on function and finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Studio® S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 7-22/25 in
- Escutcheon Height:
- 7-22/25 in
- Escutcheon Width:
- 7-22/25 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 012611797163
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- No