This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in StarLight® Chrome

GROHE

BauLoop® Single Handle Pressure Balancing Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G19595001
  • Item #9426904
4.1 out of 5 Customer Rating
Brand image
GROHE

BauLoop® Single Handle Pressure Balancing Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G19595001
  • Item #9426904
4.1 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 380
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Grohe starlight chrome finish is a durable, scratch-resistant coating that wipes clean and maintains lasting luster
  • Grohe Silkmove provides smooth handle motion engineered for effortless precision and control
  • Concealed mounting allows for a clean look with no visible screws
  • Durable metal lever handle and trim plate with Grohe QuickFix for fast, easy installation
  • Includes 1-piece cartridge to simplify installation and maintenance
  • Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
  • Ceramic disc mixing valve ensures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool maintains a constant water temperature
  • Integrated check valves are engineered to eliminate cross flow
  • Adjustable hot limit safety stop reduces the risk of accidental scalding; For use with GrohSafe® 3.0 rough-in valves (35 110), (35 111), (35 112), (35 113), (35 114), (35 115), (35 116)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Cartridge Type:
Ceramic
Collection:
BauLoop®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Flow Rate:
5.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing