Two Handle Widespread Bathroom Sink Faucet in StarLight® Chrome
BauLoop® Two Handle Widespread Bathroom Sink Faucet in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grohe EcoJoy® reduces water and energy consumption for substantial savings, without compromising enjoyment
- Grohe StarLight® Chrome finish is a durable, scratch-resistant coating that wipes clean and maintains lasting luster
- Solid brass faucet and metal lever handles for superior durability
- Coordinates with products from the BauLoop line
- Widespread mounting type – 3 hole faucet with 5.5 in.-17.75 in. centers
- Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
- 3 lever handles control the flow and temperature of water
- Faucet includes ceramic disc valve
- Drain assembly included
- Low lead compliant
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- BauLoop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-3/16 in
- Spout Reach:
- 4-1/8 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes