60 in. 3-Blade Indoor Ceiling Fan in Soft Brass
Sleek 60 in. 3-Blade Indoor Ceiling Fan in Soft Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 60" 3-Blade LED Ceiling Fan in a Soft Brass Finish with Flat White Blades
- Etched Lens
-
Green
Specifications
- AMP:
- 0.06, 0.45
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6006 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Sleek
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Glass Type:
- Etched
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z42
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1232
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 163
- UL Listed:
- No
- UPC:
- 706411066047
- Volts:
- 120V
- Watts:
- 16 W