This product requires certification to purchase.

65 in. 10-Blade Indoor Ceiling Fan in Coal

Minka Aire

Barn 65 in. 10-Blade Indoor Ceiling Fan in Coal

  • Fast #
  • Part #MF864LCLSG
  • Item #9427216
  • Manufacturer Part #F864L-CL/SG
4.8 out of 5 Customer Rating
Brand image
Minka Aire

Barn 65 in. 10-Blade Indoor Ceiling Fan in Coal

  • Fast #
  • Part #MF864LCLSG
  • Item #9427216
  • Manufacturer Part #F864L-CL/SG
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 65" 10-Blade LED Ceiling Fan in a Coal Finish with Seashore Grey Blades
  • Clear Ribbed Glass
  • Requires Certification

Specifications

AMP:
0.11, 0.68
Blade Pitch:
16°
Blade Span:
65 in
CEC Compliant:
For Sale in CA
CFM:
9155 ft3/min
Ceiling Fan Blade Finish:
Seashore Grey
Collection:
Barn
Color Finish Category:
Blacks
Color Finish Name:
Coal
Color Temperature:
3000
Control Type:
Remote Control
Diameter:
65 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Clear Ribbed
Height:
21-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Downrod
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
Z09
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Lodge, Rustic, Farmhouse, French Country, Country
Lumens:
1984
Material:
Plywood
Material Type:
Plywood
Number Of Hours:
30000 h
Number of Blades:
10
Number of Lights:
1
Proposition 65:
WWW.P65WARNINGS.CA.GOV
RPM:
125
UL Listed:
No
UPC:
706411066795
Volts:
120V
Watts:
40 W