240W 4-Light Wall Mount Outdoor Wall Sconce in Black
Chateau Grande 240W 4-Light Wall Mount Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Chateau Grande
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 28 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Material:
- Glass, Aluminum
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- UPC:
- 747396114521
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 240 W
- Width:
- 12 in