This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

Amerock

Kamari 5-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36823BBZ
  • Item #9433515
  • Manufacturer Part #BP36823BBZ
3.7 out of 5 Customer Rating
Brand image
Amerock

Kamari 5-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36823BBZ
  • Item #9433515
  • Manufacturer Part #BP36823BBZ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Documents


Specifications

Center to Center:
5-1/16 in
Collection:
Kamari
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1 in
Diameter - Base:
3/8 in
Hardware Type:
Cabinet Pull
Height:
1 in
Length:
6-3/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634291744
Width:
1-3/16 in