Keyed Lever in Matte Black
Milan™ Keyed Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Featuring smart key Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- Smart Key Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Meets ADA/ANSI A117.1 requirements
- ANSI/BHMA grade 2 certified
- Locking mechanism functions by pressing the push button on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1, ANSI Grade 2
- Application:
- Bathroom
- Collection:
- Milan™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/8 in
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Keyed Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Zinc
- Smart Home Enabled:
- No
- Style:
- Contemporary, Decorative, Straight
- UL Listed:
- No