Square Passage Lever in Polished Chrome
Halifax® Square Passage Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Collection:
- Halifax®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-19/32 in
- Handle Material:
- Metal
- Handle Type:
- Passage
- Height:
- 2-5/8 in
- Security Grade:
- 2
- UL Listed:
- No
- Width:
- 2-5/8 in