Shower Arm Flange in Chrome
Shower Arm Flange in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 4800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1/5 in
- Diameter:
- 2-1/2 in
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 2-1/2 in
- Faucet Part Type:
- Flange
- Fits Brand:
- Moen
- Fits Model:
- TL3450
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in