This product requires certification to purchase.

Keyed Lever in Matte Black

Kwikset

Keyed Lever in Matte Black

  • Fast #
  • Part #K94050663
  • Item #9534367
4.4 out of 5 Customer Rating
Brand image
Kwikset

Keyed Lever in Matte Black

  • Fast #
  • Part #K94050663
  • Item #9534367
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use on exterior doors where keyed entry and security is needed
  • Featuring Smart Key Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Smart Key Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Hardware Type:
Keyed Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Transitional